LED Head Light Beanie


Select
£12.99 Inc VAT (20%)


See all variants from £12.99

Description

Cuffed style.Removable LED front light.Beam distance: 10m (high) 5m (medium).USB rechargeable battery.Run time of 2-4 hours.

Feature Attributes

Material:
100% acrylic
Size:
ONE
Product Type:
Headwear

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome