Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Head Protection
Cold Weather Caps, Hats & Liners
Logo Capacity Headwear
By Caterpillar
Reset
Clear All
Colour
Select
See all variants from
£14.39
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£14.39
Description
Description unavailable
Feature Attributes
Material:
acylic/Spandex,Acylic/Spandex
Size:
One Size
Width:
267 mm
Length:
229 mm
Weight:
45 g
Fabric Weight:
45 g
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome