Magni Evo Cap Black - Unisex

Order Code: ZT4179453S

£31.99 Inc VAT (20%)


Description

When comfort meets style - The Kensington Cap is a classic accessory that looks great together with all of Helly Hansen's concepts.Full crown constructionLaser cut ventilation holes at backSnap backMoisture wicking fabric inside

Specifications for Magni Evo Cap Black - Unisex
  • Colour
    Black
  • Fitting Method
    Standard
  • Fastening Method
    Slip On
  • Material
    100% Recycled Polyamide
  • Upper Material
    100% Recycled Polyamide
  • Gender
    Unisex
  • Size
    One Size

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome