Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Head Protection
Cold Weather Caps, Hats & Liners
Meshair Pro Bandana
By Portwest
Reset
Clear All
Colour
Select
See all variants from
£10.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£10.99
Description unavailable
Feature Attributes
Weight:
0.044 kg
Length:
43 cm
Width:
28 cm
Pack Quantity:
12
Fabric Weight:
0.044 kg
Height:
28 cm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome