Safety Pedestal Ashtray with Hood


£249.99 Inc VAT (20%)

See 6 Product Variants
£249.99

Description


Description unavailable

Feature Attributes

Product Type:
Pedestal Ashtrays
Supplied:
Assembled
Foot Diameter:
250 mm
Mounting Type:
Free Standing
Base Material:
Sheet Steel, Powder Coated
Hood:
With
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome