20 Series Diskus Plus Padlock


£59.99 Inc VAT (20%)

See 6 Product Variants
£59.99

Description

The ABUS Diskus® 20 Series Padlocks are the Original Diskus® padlocks. The body, inside and out is made from stainless steel. The shackle is also made from a high quality, hardened stainless steel. Fitted with the ABUS-Plus disk cylinder, it offers the highest protection against manipulation and an extremely high number of key differs. The sophisticated Diskus® welded seam provides the highest break resistance and maximum case strength. The Original Diskus® design provides 360° protection from sawing. The fitted dust cap helps prevent cylinder damage. Key operated, lock retains key until locked. Each lock is supplied with a key code card. Ideal for securing valuables/goods of great value or at a very high risk of theft, warehouses, factory gates, containers and lorries. Made in Germany.

Feature Attributes

Padlock Type:
Disc

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome