0
1

660 Old English Padlock with Steel Case 64mm

Order Code: ZT3949591S

£13.99 Inc VAT (20%)

Currently unavailable

Description

Henry Squire 660 Old English Padlock with Steel Case 64mm
The Henry Squire Old English 660 has a security rating of 3 which makes it ideal garages, warehouses, lorries, perimeter gates, trailers and high-security doors.

Features:
Steel Shackle
4 Level Lock Mechanism
Reliable in all Outdoor or Marine Environments
Key Hole Cover for All Weather Protection
Large Old English Zinc Plated Steel
4 Lever
Specification:
Body width: 19.7 mm
Horizontal Shackle Clearance: 21 mm
Length: 64 mm
Shackle dia: 10 mm
Vertical Shackle Clearance: 21 mm
Security Door: 3
Product Group: Old English

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome