Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Security
Padlocks & Key Blanks
Combination Padlocks
Aluminium Combination Padlocks
By Slingsby
Reset
Clear All
Colour
Select
See all variants from
£23.99
Inc VAT (20%)
Up to 4% off
1
Add to basket
Add to quotation
See all variants from
£23.99
Description
Description unavailable
Feature Attributes
Material:
Aluminium
Shackle Material:
Aluminium
Body Material:
Aluminium
Hasp Material:
Aluminium
Finish:
Matt
Padlock Material:
Aluminium
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome