Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Security
Padlocks & Key Blanks
Combination Padlocks
Black Finish Combination Padlock
By Master Lock
Reset
Clear All
Shackle Height
Select
See all variants from
£9.99
Inc VAT (20%)
Up to 17.5% off
1
Add to basket
Add to quotation
See all variants from
£9.99
Description
Description unavailable
Feature Attributes
Shackle Width:
22 mm
Body Width:
40 mm
Shackle Diameter:
6 mm
Type:
Combination
Padlock Type:
Aluminium
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome