0
1

CP50CS Combination Padlock 4 Wheel Closed Shackle 50mm

Order Code: ZT4028324S

£29.99 Inc VAT (20%)

Currently unavailable

Description

Henry Squire CP50CS Combination Padlock with hardened steel 8mm diameter shackle
The Henry Squire CP50CS with 50mm wide body, is in Squire's best-selling, heavy-duty range of recodable combination padlocks. Unique in design, these combination locks are manufactured to the highest standards for quality performance. Easy to use, they are fully recodable and can be coded alike so that one code opens several locks.

Features:
Security Rating of 6
Hardened steel 8mm diameter shackle
Closed shackle for extra protection
Double locking
50mm wide die-cast body
Recodable
All weather
No keys to lose
Specification:
Body Width: 50mm
Body Thickness: 26mm
Shackle Diameter: 8mm
Vertical Shackle Clearance: 22mm
Horizontal Shackle Clearance: 16mm
Key Blank or Number of Combinations: 10, 000
Weight: 0.29 kg

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome