0
1

DFCOMBI40 Defender Combination Padlock 40mm

Order Code: ZT4028371S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.545%
10 +£8.0910%

Currently unavailable

Description

Henry Squire DFCOMBI40 Defender Combination Padlock 40mm
The Henry Squire DFCOMBI40 Defender is a 40mm wide die cast Padlock with recodable 10, 000 combinations. DEFENDER, the new value range from SQUIRE, the UK's no.1 lock company, boasting a comprehensive range of versatile padlocks to secure your belongings at home. With a great variety of shapes and sizes there is something for everyone.

Features:
Security rating of 2
Steel 6.35mm diameter shackle
Die cast body
Recodable 10, 000 combination
No keys to lose
Specification:
Body Width: 38mm
Body Thickness: 12mm
Shackle Diameter: 6.35mm
Vertical Shackle Clearance: 32.3mm
Horizontal Shackle Clearance: 19mm
Weight: 0.15 kg

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome