0
1

DFDC70/COMBI Defender Combination Padlock 70mm

Order Code: ZT4028369S

£10.99 Inc VAT (20%)

Currently unavailable

Description

Henry Squire DFDC70/COMBI Defender Combination Padlock 70mm
The Henry Squire DFDC70/COMBI Defender is 70mm in width with 10, 000 recodable combinations. DEFENDER, the new value range from SQUIRE, the UK's no.1 lock company, boasting a comprehensive range of versatile padlocks to secure your belongings at home. With a great variety of shapes and sizes there is something for everyone.

Features:
Security rating of 5
Hardened steel 9.5mm diameter shackle
Stainless steel body
Recodable 10, 000 combinations
No keys to lose
Specification:
Body Width: 70mm
Body Thickness: 23mm
Shackle Diameter: 9.5mm
Vertical Shackle Clearance: 17.6mm
Horizontal Shackle Clearance: 20mm
Weight: 0.30 kg

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome