0
1

Heavy Duty Hardened Steel Combination Padlocks


Select
£13.99 Inc VAT (20%)


See all variants from £13.99

Description

Designed to provide medium to maximum security for indoor and outdoor use on store front and factory gates, large toolchests, construction site storage etc. This heavy duty padlock has a hardened steel body, black e-coating, molybdenum shackle and 4 digit combination.

Feature Attributes

Shackle Material:
Molybdenum
Body Material:
Hardened Steel
Lock Type:
Open Shackle
Pack Quantity:
1
Padlock Type:
Combination Padlock
Key Type:
Combination

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome