4114 Leather Non-Metallic Black Safety Boots


Select
£37.99 Inc VAT (20%)


See all variants from £37.99

Description

Non-metallic black safety boots with closed seat region (fully enclosed heel), energy absorption of seat region, penetration resistance offered by a composite midsole and 200 Joules Kevlar composite toecap impact protection, to guard wearers against falling objects and collisions. The boots normally allows walking on hot surfaces up to 200°C and are oil, petrol, water, acid and alkali resistant. They resist the build-up and conductance of static electricity, making them of most benefit when walking on synthetic carpets or near electrical machinery.
S1P classified. Manufactured to EN ISO 20345:2011.

Feature Attributes

Resistance Features:
Puncture-Resistant,Oil-Resistant,Heat-Resistant,Anti-Static,Slip-Resistant
Colour:
Black
Upper Material:
Leather
MFR Part No.:
4114
Midsole Material:
Composite
Standards Met:
A1:2007 (5.18),EN ISO 20344:2004,EN ISO 20345
More attributes