4116 Sanson Non-Metallic Safety Boots


Select
£35.99 Inc VAT (20%)


See all variants from £35.99

Description

Black. Conforms to EN ISO 20345:2011. Closed seat region (fully enclosed heel), energy absorption of seat region, penetration resistance offered by a composite midsole.

Feature Attributes

Gender:
Unisex
Colour:
Black
Safety Classification:
S1P
Resistance Features:
Anti-static,Oil-resistant,Heat-resistant,Puncture-resistant
Upper Material:
Leather
Sole Material:
Polyurethane
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome