0
1
2

5120 Hygrip Black Safety Boots


Select
£59.99 Inc VAT (20%)


See all variants from £59.99

Description

Leather HyGrip 'waterproof' safety boots with non-metallic 200 Joules impact protection Kevlar composite toecap and sole plate. Suitable for working in areas where security screening is a necessity. They normally allow walking on hot surfaces up to 200°C and are oil, petrol, water, acid and alkali resistant. The boots resist the build-up and conductance of static electricity, making them of most benefit when walking on synthetic carpets or near electrical machinery. The dual density polyurethane/rubber soles provides wearers with extra comfort and the nitrile rubber outsole, resistant to heat to 300°, offers enhanced shock absorption. S3 classified.
Manufactured to EN ISO 20345:2011.

Feature Attributes

Midsole Material:
Polyurethane
MFR Part No.:
5120
Upper Material:
Leather
Resistance Features:
Anti-static,Oil-resistant,Heat-resistant,Waterproof,Puncture-resistant,Slip-resistant
Colour:
Black
ESD:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome