8517/2 Black Safety Boots


Select
Select
£149.99 Inc VAT (20%)


See all variants from £149.99

Description

Multi-purpose safety boot with increased antitwist protection. Metal free penetration resistant midsole. 100% metal free. Made with synthetic materials. Elastic laces for quick, individual adjustment. Outsole is resistant to temperatures up to +120°C.
Colour: black/red
EN ISO 20345:2011
S3
SRC
ESD rated

Feature Attributes

Safety Classification:
S3
ESD:
Yes
Gender:
Unisex
Product Type:
Composite Safety Boots
Series:
X-tended Support
Slip Resistance Rating:
SRC
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome