982C Dealer Brown Boots


Select
£89.99 Inc VAT (20%)


See all variants from £89.99

Description

The 982C Conway dealer boot from Amblers Safety features a waterproof leather upper and a protective toe and midsole constructed from a metal free composite material.Light and Robust Metal Free Dealer Safety BootWater Resistant Full Grain Leather UpperInternal Waterproof MembraneInjected Moulded PU Toe Guard for Extra Durability Tested to New Scuff Cap Standard (SC)Moulded TPU Heel Counter for Enhanced Heel Support and Extra Protection Incorporating a Functional Heel KickIndustrial Webbing Pull On Loops for Easy OnComfortable Cushioned and Removable PU Footbed with Arch SupportInjected PU Midsole Enhances Comfort and Shock AbsorptionNon-Marking MICHELIN Rubber OutsolePerformance Ladder Grip on Outsole Tested to New Ladder Grip Standard (LG)

Feature Attributes

Fastening Method:
Slip On
Heel Height:
20
Lining Material:
Waterproof Lining
Sole Material:
PU/Rubber
Upper Material:
Leather
Gender:
Men
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome