1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Composite Toe Boots and Shoes

A8 Scout - Black Leather Waterproof Combat Boots


See all variants from
£53.99Inc VAT (20%)
See all variants from £53.99

Description

ARMA S3 WATERPROOF SAFETY BOOT

Black leather upper
Waterproof and breathable membrane
Metal Free
Breathable moisture wicking lining for comfort
Full length removable memory foam insole for comfort
Durable dual density PU outsole
Shock absorbing heal
Heavy duty metal free hardware with speed lace cleats
Penetration resistant non metallic midsole
Antistatic
Padded collar and bellows tongue
EN ISO 20345:2011 S3 - SRC certified

See full description

Feature Attributes

Colour:
Black