As1004 Safety Wellingtons White


Select
£60.99 Inc VAT (20%)


See all variants from £60.99

Description

Featuring S5 safety components from a lightweight 100% metal free design. The AS1004 includes a 200 Joule fiberglass toe with isolation technology to withstand temperatures as low as -30C/-22F.Higher resistance to abrasion chemicals oils and temperaturesExceptional grip in extreme environmentsFront and rear reinforced upperEasy pull-offEnergy absorbing heelPlain sole with full contact with the ground which inproves gripKevlar midsole with drilling protection of 1100NFibreglass toecapExtra smooth design makes it easier to clean and disinfect

Feature Attributes

Gender:
Unisex
Sole Material:
Pu
Colour:
White
Material:
PU
Standards Met:
EN ISO 20345, 2011
Heel Type:
Flat
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome