As320C Ridgeway Black Safety Trainers


Select
£89.99 Inc VAT (20%)


See all variants from £89.99

Description

The Ridgeway is a waterproof metal free safety hiker from Amblers Safety. Featuring a 200 joules fibre glass composite toe cap and a non-metallic midsole for impact and penetration resistance.
Contemporary Designed Low Sew TPU Bonded Rip-stop Upper
Fully Non-Metal Safety Hiking Boot
Internal Waterproof Membrane
Moulded TPU Toe Guard for Extra Durability
Moulded TPU Heel Counter for Enhanced Heel Support and Extra Protection
Deep Padded Mesh Collar for Extra Comfort
Smart & Speedy Fastening Lacing System
Comfortable Cushioned and Removable PU Footbed with Arch Support

Feature Attributes

Colour:
Black
Gender:
Men
Lining Material:
Waterproof Membrane
Heel Type:
Flat
Upper Material:
TPU
Heel Height:
20 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome