As321C Calderdale Black Safety Boots for Male


Select
£72.99 Inc VAT (20%)


See all variants from £72.99

Description

The Calderdale is a waterproof metal free safety hiker from Amblers Safety. Featuring a 200 joules fibre glass composite toe cap and a non-metallic midsole for impact and penetration resistance.
Contemporary Designed Low Sew TPU Bonded Rip-stop Upper
Fully Non-Metal Safety Hiking Boot
Internal Waterproof Membrane
Moulded TPU Toe Guard for Extra Durability
Moulded TPU Heel Counter for Enhanced Heel Support and Extra Protection
Deep Padded Mesh Collar for Extra Comfort
YKK Side Zip
Reflective Laces

Feature Attributes

Upper Material:
TPU
Lining Material:
Waterproof Membrane
Heel Height:
20 mm
Fastening Method:
Lace up
Fitting:
Standard
Colour:
Black
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome