As721C Hurdle Black Safety Trainers


£49.99 Inc VAT (20%)

See 12 Product Variants
£49.99

Description

The Hurdle is a metal free safety trainer from Amblers Safety. Featuring a 200 joules fibre glass composite toe cap and a non-metallic midsole for impact and penetration resistance.
Lightweight Fully Non-Metal Safety Trainer
Low Sew TPU Bonded Breathable Mesh Upper
Mesh Collar for Extra Comfort
Cushioned Removable PU Footbed with Arch Support
EVA Midsole Enhances Comfort and Shock Absorption
Durable Rubber Outsole
Outsole Heat Resistant to 300 Degrees

Feature Attributes

Colour:
Black
Gender:
Unisex
Heel Height:
20 mm
Sole Material:
EVA/Rubber
Heel Type:
Flat
Lining Material:
Breathable Mesh
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome