0
1

AS995 Pillar Brown Composite Safety Boots


£92.99 Inc VAT (20%)

See 5 Product Variants
£92.99

Description

Brown lace up safety boot ideal for heavy duty agriculture environments. Full grain water-resistant leather upper with deep padded collar and gusset tongue. Highly breathable waterproof membrane keeps feet dry whilst wicking sweat from inside the footwell. Thinsulate lining ergonomically designed for outdoor working conditions. Composite toe protection considerably lighter weight compared to steel. Composite midsole provides underfoot protection whilst allowing the foot to flex. A hardened TPU moulded wedge wraps around the upper at the heel, providing additional support and heel stabilising. Moulded scuff cap reinforcement for added durability. Side zip and pull on loop allows for quick changing. Shock absorbing heat resistant rubber/phylon traction sole.

Feature Attributes

Heel Height:
23
Lining Material:
Waterproof Membrane/Mesh
Colour:
Brown
Material:
Leather
Sole Material:
Phylon/Rubber
Gender:
Men
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome