Ascent Black Safety Boots


Select
£49.99 Inc VAT (20%)


See all variants from £49.99

Description

UPPER: water repellent leather
EXTERNAL LINING: breathable textile
INTERNAL LINING: TRAI-Tex 100% polyester, three-dimensional, breathable, it absorbs and releases moisture, abrasion resistant
FOOTBED: EVANIT, made of EVA and nitrile special compound, with high bearing capacity and variable thickness (12mm - 8mm - 3, 8mm) Thermoformed, anatomic, punched and coated with highly breathable fabric. Antistatic thanks to a specific treatment on the surface and to seams made of conductive yarns
SOLE: dual-density polyurethane
TOE CAP: FIBERGLASS CAP, non metallic fiberglass resistant to 200 J
MIDSOLE: non metallic APT PLATE - Zero Perforation
WIDTH: 10, 5 Mondopoint (size 38-39/5-6) - 11 Mondopoint (size 40-48/6, 5-13)
PERFORMANCES AND TECHNICAL FEATURES: Metal Free.
EN ISO 20345:2011 S3 SRC

Feature Attributes

Product Type:
Safety Boot
Colour:
Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome