Backhoe Black Boot


Select
£51.99 Inc VAT (20%)


See all variants from £51.99

Description

This lightweight water repellent black action nubuck boot has a high spec S3 safety rating. The highly durable Composite toe cap and midsole provide a lightweight, sure-footed feel even with the external heavy-duty scuff cap & heel protection. This style is rated SRC, the top rating for slip resistance under the EN ISO 20345:2011 standard with an oil-resistant outsole. Features: Black action nubuck water resistant leather
Padded Collar and bellows tongue
Woven tape pull-on heel loop
Antistatic
Composite toecap & midsole
Dual density polyurethane sole
Oil resistant outsole
Anti scuff toe protector
SRC slip resistant

See full description

Feature Attributes

Colour:
Black
Material:
Nubuck
Features:
Composite Toecap
Steel Toe:
Composite