Baltimore Waterproof Safety Boot


Select
£52.99 Inc VAT (20%)


See all variants from £52.99

Description

100% non-metallic, with protective toecap and midsole, Baltimore is lightweight and developed with premium materials including an Activ-Tex® waterproof membrane and Activ-Step® shock absorbing dual density PU outsole.

Upper Materials: Water repellent smooth black leather
Protective Components: Protective fibreglass toecap and composite anti-penetration flexi-midsole
Internal Linings: Activ-Tex® waterproof and breathable bootie membrane - tested for 8 hours (5 times longer than EN requirement)
Outsole: Activ-Step® shock absorbing PU outsole
Footbed: Anti-fatigue EVA footbed

Safety Specification: EN ISO 20345:2011 S3 WR SRC
Available Size Range: UK 3-15

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome