Berwyn Hi-Leg Waterproof Metal Free Metatarsal Safety Boots


Select
£89.99 Inc VAT (20%)


See all variants from £89.99

Description

Mens robust metal-free waterproof hi-leg metatarsal safety boot with quick access YKK metal free side zip. TPU Heel Support for Extra Durability and Injected PU Midsole. Rubber Outsole Heat Resistant to 300 Deg. Safety Standard EN ISO 20345:2011 - S3

Hi-Leg Waterproof Metal Free Metatarsal Safety Boot
Excellent Ladder Grip Outsole and Poron XRD Internal Metatarsal Guard
YKK Metal Free side zip for quick access and release
200 Joules Fibre Glass Composite Toe Cap
Anti-Penetration flexible composite Midsole - Min 1100N
Energy Absorbent Heel
Removable PU Footbed, Antistatic and Oil resistant Outsole
TPU Heel Support for Extra Durability and Injected PU Midsole and Scuff cap
Internal waterproof membrane

Feature Attributes

Gender:
Men
Colour:
Black
Sole Material:
Dual Density Pu/Rubber
Features:
Waterproof
Heel Height:
30 mm
Fastening Method:
ZIP
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome