Berwyn High Leg Waterproof


£92.99 Inc VAT (20%)

See 4 Product Variants
£92.99

Description

Mens robust metal-free waterproof hi-leg metatarsal safety boot with quick access YKK metal free side zip. TPU Heel Support for Extra Durability and Injected PU Midsole. Rubber Outsole Heat Resistant to 300 Degrees.Hi-Leg Waterproof Metal Free Metatarsal Safety BootPoron XRD Internal Metatarsal GuardYKK Metal Free side zip for quick access and release200 Joules Fibre Glass Composite Toe CapAnti-Penetration flexible composite Midsole - Min 1100NEnergy Absorbent HeelRemovable PU Footbed Antistatic and Oil resistant OutsoleTPU Heel Support for Extra Durability and Injected PU Midsole and Scuff capInternal waterproof membraneRubber Outsole Heat Resistant to 300 Degrees

Feature Attributes

Colour:
Black
Sole Material:
Dual Density Pu/Rubber
Gender:
Men
Features:
Waterproof
Fastening Method:
ZIP
Heel Height:
30 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome