Black Hiker Safety Boots


£21.99 Inc VAT (20%)
Up to 7.5% off

See 8 Product Variants
£21.99

Description

SRC. Polyurethane sole with black Suede leather upper. 200J steel toecap. Steel midsole. Full length footbed. S1P. EN ISO 20345.

Feature Attributes

Safety Classification:
S1P
Upper Material:
Leather
Resistance Features:
Puncture-resistant
Wide Fitting:
No
Sole Material:
Polyurethane
Standards Met:
EN ISO 20345
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome