Brampton S3 GRS Certified Recycled Suede Safety Trainer Boots


Select
£30.99 Inc VAT (20%)


See all variants from £30.99

Description

BRAMPTON, Apache's new safety trainer is manufactured in GRS (Global Recycled Standards) certified recycled suede. The trainer which is 100% non-metallic, boasts a composite toe cap and midsole combination to ensure its lightweight nature provides all day wearer comfort. Tested and certified to ESD standards. All linings, including the lining of the removable footbed are made with recycled materials. Dual density polyurethane outsole is tested to the highest slip rating from the 20345:2022 standards. External protection provided around the toe with added TPU piece. A PU comfort footbed and padded tongue and collar finish off the quality of the trainer.

Feature Attributes

Product Type:
Safety Trainer Boot

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome