Brown Pneumatic 2.0 Safety Boots for Male


Select
£139.99 Inc VAT (20%)


See all variants from £139.99

Description

Safe is a good place to be. When working in harsh conditions, it's important to arm yourself with the right tools. This comfortable work boot features a steel midplate for puncture-resistance and a steel toe providing superior personal protection.
Waterproof Full Grain Leather
100% post industrial recycled lining
Cushioned foam footbed.
Sock lining with CLEANSPORT NXT pro-biotic odour control
Resilient foam cushioning midsole
Durable rubber outsole + SRX for extreme slip resistance
Cement construction

Feature Attributes

Gender:
Men
Fitting:
Standard
Heel Height:
20
Upper Material:
Leather
Material:
Leather
Heel Type:
Flat
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome