0
1

Cascades Mid Composite Safety Boots


£109.99 Inc VAT (20%)

See 9 Product Variants
£109.99

Description

Protection: CompositeCap and flexible FAP® midsole
Plus: non-metallic, CORDURA®
Upper: greased full leather
Lining: BreathActive functional lining
Footbed: evercomfort
Sole: rubber sole SCUFF CAPS with EVER.FLE X decoupling point 300°C heat resistant

Feature Attributes

Sole Material:
Pu+Rubber
Gender:
Men
Colour:
Black
Material:
Leather+Textile
Fastening Method:
Lace Up
Heel Height:
45 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome