Cocoa Mae Safety Boots for Female


Select
£99.99 Inc VAT (20%)


See all variants from £99.99

Description

The Mae Safety Boot has a waterproof full grain leather upper upper and a rear pull tab for easy on/off. Protection is offered to the wearer through its steel toe and puncture resistsant outsole.
Full grain leather or nubuck upper delivers long-term durability and protection
Steel toe protects against impact and compression
Fully waterproof to keep feet dry and protected
Moulded EVA footbed provides extra cushioning and shock absorption
Nylon mesh lining for added breathability and comfort
Nylon shank for added support and stability
Cement construction provides superior durability
Hiker-inspired design

Feature Attributes

Fastening Method:
Lace Up
Fitting:
Medium
Material:
Leather
Sole Material:
Rubber
Heel Height:
10
Colour:
Cocoa
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome