Compositelite Thor S3 Boots


Select
£61.99 Inc VAT (20%)


See all variants from £61.99

Description

EN ISO 20345: 2011 SRC S3.Water resistant.Composite toe cap.Dual density sole unit.PU/TPU outsole.SRC slip resistant.Fuel and oil resistant outsole.Energy absorbing seat region.Anti-static.

Feature Attributes

Colour:
Black
Gender:
Unisex
Product Type:
Footwear
Material:
Full grain leather upper

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome