Corvid Composite Lace Up Safety Boots


Select
£102.99 Inc VAT (20%)


See all variants from £102.99

Description

Non-metallic construction, providing excellent cushioning, breathability, flex and comfort without compromising on protection.

Unisex lightweight, non-metallic safety boot
Full grain leather upper
Impact and compression resistant composite toe cap
Anti-static and energy absorbing heel
Penetration resistance to 1100 Newtons
High heat resistance to 300 degrees
Slip resistance SRC - Resistance against slipping on both ceramic and steel surfaces covered with water and cleaning products
Conductive, composite, puncture resistant midsole
Flexible cushioned EVA midsole

See full description

Feature Attributes

Gender:
Unisex
Colour:
Black
Sole Material:
Nitrile Rubber
Fitting:
Standard
Safety Standard:
EN ISO 20345, 2011
Heel Type:
Chunky
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome