0
1
2

Daytona Mid Composite Safety Boots


Select
£109.99 Inc VAT (20%)


See all variants from £109.99

Description

Protection: CompositeCap and flexible FAP® midsole
Plus: non-metallic, BGR 191
Upper: smooth full leather
Lining: BreathActive functional lining
Footbed: evercushion® plus
Sole: rubber sole MOTO with iCELL, 300°C heat resistant

See full description

Feature Attributes

Height:
125 mm
Gender:
Men
Sole Material:
Rubber
Colour:
Black
Safety Standard:
EN ISO 20345, 2011
Safety:
S3
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome