Elmore Mid Safety Hiker


Select
Select
£79.99 Inc VAT (20%)


See all variants from £79.99

Description

Elmore Mid S1P designed for any working playground this durable lightweight safety hiker protects the feet and provide everlasting comfort to all wearers.Lightweight Non-Leather Safety HikerAnti-Scuff Toe & Heel ProtectionCushioned Collar & Tongue for ComfortContoured Removable PU Footbed is Durable Longlasting and CushionedDurable & Excellent Slip Resistant Cemented EVA/Rubber OutsoleEnergy Absorbent HeelFuel & Oil Resistant OutsoleAntistatic200 Joules Steel Toe CapAnti-penetration Non-Metallic Midsole - Min. 1100N

Feature Attributes

Sole Material:
Rubber
Gender:
Men
Material:
Microfibre/Mesh
Fastening Method:
Lace Up
Heel Height:
35 mm
Safety Rating:
P Hro Src
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome