F0110-937 Footwear Fit - Safety Shoe


£89.99 Inc VAT (20%)

See 17 Product Variants
£89.99

Description

Metal free. Water-repellent. Lace fastening. Composite toe cap. Nail protection of special textile material. Stabilising multi-function shank with integrated absorbing cushioning. Light moulded scuff cap. Non-marking sole – no scuff marks. Two-component sole of PU/PU. Heat resistant sole up to 140°C. Profile depth 2.5mm. Ladder grip. Shock-absorbing insoles are removable, durable and ergonomic. Absorbs and removes moisture. Textile breathable lining. Heel cap. Sole is oil and petrol resistant. ESD approved to EN IEC 61340-4-3: 2002 + EN IEC 61340-5-1: 2008.

Features & Benefits
- These shoes are completely free of metal - a crucial advantage at airports.
- The composite toecap is completely free of metal. The composite material does not conduct heat or cold, so the composite toecap provides extra comfort in both hot and cold surroundings.
- The flexible nail protection of special textile increases comfort and protects against cold. In addition, the textile midsole is larger and better protects against nails and sharp objects in a wider area compared with a steel midsole.
- Stabilisation with MASCOT’s patented multi-function shank, makes our footwear suitable even when working on uneven surfaces or on ladders.
- The outsole of hard wearing PU is transfer resistant (non-marking). Very slip resistant sole/SRC.
- Shock-absorbing insole of EVA. Breathable and with TPU arch support. The footwear is ESD approved with this insole.

Certifications
Safety Class S3, ESD approved, Ultra Slip Resistant Sole, EN ISO 20345, Orthopaedic Footwear: Suitable for modifications

Material Info
- Leather
- Weight: Size 42: 602 g
- Quality Remark: nan

See full description

Feature Attributes

Gender:
Unisex
Colour:
Black
Material:
Leather

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome