F0129-947 Footwear Flex - Safety Boot


Select
£149.99 Inc VAT (20%)


See all variants from £149.99

Description

The front part of the shoe bends flexibly with the foot. Metal free. Uppers made of durable CORDURA. Closure with lace and protected zip closure on the inside of the shaft. Composite toe cap. Nail protection of special textile material. Stabilising multi-function shank with integrated absorbing cushioning. Shock-absorbing, soft and flexible two-component sole of PU/PU. Non-marking sole – no scuff marks. TPU toe reinforcement. Suitable for working on the knees. Ladder grip. 5.0mm profile depth. Insole with optimal arch support that can counteract the tendency to flat foot. Shock-absorbing insoles are removable, durable and ergonomic. Textile breathable lining. Sole is oil and petrol resistant. ESD approved to EN IEC 61340-4-3: 2002.

Features & Benefits
- Uppers of durable CORDURA.
- Insole with optimal arch support that can counteract the tendency to flat foot.
- The front part of the shoe bends flexibly with the foot.
- The composite toecap is completely free of metal. The composite material does not conduct heat or cold, so the composite toecap provides extra comfort in both hot and cold surroundings.
- Stabilisation with MASCOT’s patented multi-function shank, makes our footwear suitable even when working on uneven surfaces or on ladders.
- Shock-absorbing, soft and flexible two-component sole of PU/PU.
- Slip resistant, durable sole (SRC-certified).
- ESD Approved.

Certifications
Safety Class S3, ESD approved, Ultra Slip Resistant Sole, Orthopaedic Footwear: Suitable for modifications, EN ISO 20345

Material Info
- CORDURA/full grain buffalo leather
- Weight: Size 42: 645 g
- Quality Remark: nan

See full description

Feature Attributes

Gender:
Men
Width:
270 mm
Colour:
Black
Fabric Weight:
1.25 kg
Weight:
1.25 kg
Material:
Cordura®/Full Grain Buffalo Leather

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome