F0136-902 Footwear Energy - Safety Boot


£149.99 Inc VAT (20%)

See 12 Product Variants
£149.99

Description

The front part of the shoe bends flexibly with the foot. Opens and fastens with BOA, which consists of a rotational dial, laces and guides. Composite toe cap. MASCOLAYER nail protection. Insert in the midsole of shock-absorbing lightweight material. Shock-absorbing, soft and flexible two-component sole of PU/PU. Durable non-marking outsole. TPU toe reinforcement. Bootleg in breathable high quality full grain leather. Heat resistant sole up to 140°C. Ladder grip. 5.0mm profile depth. Removable insoles with optimal arch support that can counteract the tendency to flat foot. Sole is oil and petrol resistant. ESD approved to EN IEC 61340-4-3: 2002.

Features & Benefits
- The flexible and light MASCOLAYER textile nail protection guarantees optimum protection and excellent walking comfort. ; The BOA Fit System is made from extremely durable, high-quality materials. BOA allows you to dial in to a fast, effortless, precision fit.
- Composite toecap. The composite material does not conduct heat or cold, so the composite toecap provides extra comfort in both hot and cold surroundings.
- Removable insole with optimal arch support that can counteract the tendency to flat foot.
- Insert in the midsole of shock-absorbing lightweight material.
- Shock-absorbing, soft and flexible two-component sole of PU/PU.
- ESD Approved.

Certifications
Safety Class S3, Ultra Slip Resistant Sole, ESD approved, EN ISO 20345, Orthopaedic Footwear: Suitable for modifications

Material Info
- Full grain leather
- Weight: Size 42: 650 g
- Quality Remark: nan

See full description

Feature Attributes

Colour:
Black
Gender:
Unisex
Width:
270 mm
Fabric Weight:
1.3 kg
Material:
Full Grain Leather
Weight:
1.3 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome