Anti-static. Metatarsal protection. Upper with extra protection against pressure on the in-step - minimising the risk of impact and breaks. Lace fastening. Composite toe cap. Nail protection of special textile material. Sole made of PU/rubber with extreme slip resistance. Removable insoles, anti-static and durable. Moulded PU scuff cap. The sole is oil and petrol resistant. Heat resistant sole up to 300°C contact heat. Ladder grip. Shock absorbing insole. Bootleg in water-repellent and breathable material. Suitable for working on the knees. Heel cap.
Features & Benefits
- Metatarsal protection. Upper with extra protection against pressure on the in-step - minimising the risk of impact and breaks.
- Composite toecap. The composite material does not conduct heat or cold, so the composite toecap provides extra comfort in both hot and cold surroundings.
- Shock-absorbing insoles are removable, durable and anti-static.
- Sole of PU/rubber is especially designed for demanding environments and can resist temperatures up to 300° C contact heat.
- The sole is oil and petrol resistant.
Certifications
Safety Class S3, Ultra Slip Resistant Sole, EN ISO 20345
Material Info
- Full grain leather
- Weight: Size 42: 800 g
- Quality Remark: nan