F0452-902 Footwear Industry - Safety Boot


Select
£199.99 Inc VAT (20%)


See all variants from £199.99

Description

Opens and fastens with BOA, which consists of a rotational dial, laces and guides. Ergonomically formed aluminium toe cap. Nail protection of special textile material. Stabilising multi-function shank with integrated absorbing cushioning. Midsole of PU. Sole made of rubber with extreme slip resistance. Removable insoles, anti-static and durable. Absorbs and removes moisture. Moulded PU scuff cap. The sole is oil and petrol resistant. Heat resistant sole up to 300°C contact heat. Ladder grip. Shock absorbing insole. Waterproof membrane of MASCOTEX. Water-repellent and breathable outer fabric. Suitable for working on the knees. Heel cap. Non-marking sole – no scuff marks. ESD approved to EN IEC 61340-4-3: 2018 + EN 61340-5-1: 2016.

Features & Benefits
- The BOA Fit System is made from extremely durable, high-quality materials. BOA allows you to dial in to a fast, effortless, precision fit.
- The ergonomic aluminium toe cap provides more protection and gives greater freedom and comfort of movement.
- The flexible nail protection of special textile increases comfort and protects against cold. In addition, the textile midsole is larger and better protects against nails and sharp objects in a wider area compared with a steel midsole.
- Stabilisation with MASCOT’s patented multi-function shank, makes our footwear suitable even when working on uneven surfaces or on ladders.
- The waterproof and breathable membrane in MASCOTEX keeps feet dry all day long.
- Sole of PU/rubber is especially designed for demanding environments and can resist temperatures up to 300° C contact heat.
- The sole is oil and petrol resistant.
- ESD approved to EN IEC 61340-4-3: 2018 + EN 61340-5-1: 2016.

Certifications
Safety Class S3, Ultra Slip Resistant Sole, EN ISO 20345, ESD approved

Material Info
- Full grain leather
- Weight: Size 42: 780 g
- Quality Remark: nan

See full description

Feature Attributes

Colour:
Black
Gender:
Men
Fabric Weight:
1.606 kg
Material:
Full Grain Leather
Weight:
1.606 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome