F0454-902 Footwear Industry - Safety Shoe


£109.99 Inc VAT (20%)

See 10 Product Variants
£109.99

Description

Lace fastening. Ergonomically formed aluminium toe cap. Nail protection of special textile material. Stabilising multi-function shank with integrated absorbing cushioning. Midsole of PU. Sole made of rubber with extreme slip resistance. Removable insoles, anti-static and durable. Absorbs and removes moisture. Moulded PU scuff cap. The sole is oil and petrol resistant. Heat resistant sole up to 300°C contact heat. Ladder grip. Shock absorbing insole. Bootleg in water-repellent and breathable material. Suitable for working on the knees. Heel cap. Non-marking sole – no scuff marks. ESD approved to EN IEC 61340-4-3: 2018 + EN 61340-5-1: 2016.

Features & Benefits
- The ergonomic aluminium toe cap provides more protection and gives greater freedom and comfort of movement.
- The flexible nail protection of special textile increases comfort and protects against cold. In addition, the textile midsole is larger and better protects against nails and sharp objects in a wider area compared with a steel midsole.
- Stabilisation with MASCOT’s patented multi-function shank, makes our footwear suitable even when working on uneven surfaces or on ladders.
- Shock-absorbing insoles are removable, durable and anti-static.
- Sole of PU/rubber is especially designed for demanding environments and can resist temperatures up to 300° C contact heat.
- The sole is oil and petrol resistant.
- ESD approved to EN IEC 61340-4-3: 2018 + EN 61340-5-1: 2016.

Certifications
Safety Class S3, Ultra Slip Resistant Sole, EN ISO 20345, ESD approved

Material Info
- Full grain leather
- Weight: Size 42: 700 g
- Quality Remark: nan

See full description

Feature Attributes

Colour:
Black
Gender:
Men
Fabric Weight:
1.438 kg
Material:
Full Grain Leather
Weight:
1.438 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome