F0852-703 Footwear Cover - PU safety boots


Select
Select
£89.99 Inc VAT (20%)


See all variants from £89.99

Description

Prepared for HF chip. Washable. The front part of the shoe bends flexibly with the foot. Steel nail protection. Steel toe cap. Waterproof. Shock-absorbing. Ultra slip resistant sole. Outer sole made of PU/PU. Sole is oil and petrol resistant.

Features & Benefits
- The footwear can be used for industrial laundry contracts: the laundry's chip can be imprinted via a transfer.
- Washable at 40°C, which prevents the spread of bacteria and ensures a high level of hygiene.
- Waterproof.
- Steel toe cap.
- Steel mid-sole.
- The sole is oil and petrol resistant.

Certifications
Safety Class S5, EN ISO 20345, Ultra Slip Resistant Sole

Material Info
- 100% PU
- Weight: Size 42: 1100 g
- Quality Remark: nan

Feature Attributes

Height:
145 mm
Gender:
Men
Material:
100% PU

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome