Fastrac 4000 Safety Boots


Select
£79.99 Inc VAT (20%)


See all variants from £79.99

Description

Black full grain leather boot
Metal-Free
Waterproof internal lining
Cold Insulating
Reinforced heel protection
Padded collar and bellows tongue
Woven tape pull-on heel loop
Antistatic
Glass fibre toecap and composite midsole
Heat resistant outsole
Anti scuff toe protector
Fuel and slip resistant outsole
Insock made from recycled materials
EN ISO 20345:2022 S7S HRO FO SC CI SR

See full description

Feature Attributes

Colour:
Black
Product Type:
Safety Boot
Material:
Full Grain Leather

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome