FC21 Compositelite Black Safety Boots


Select
£32.99 Inc VAT (20%)


See all variants from £32.99

Description

S1. This lightweight leather safety boot is 100% metal free, ideal for airport security and other environments where security checks are in use. The composite toecap offers outstanding protection from falling objects whilst the dual density PU sole is energy absorbent and antistatic.

Feature Attributes

Gender:
Unisex
MFR Part No.:
FC21
Standards Met:
EN ISO 20345:2011
Resistance Features:
Anti-static
Sole Material:
Polyurethane
Safety Classification:
S1
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome