FC63 Compositelite Black Trekker Safety Boots


Select
£25.99 Inc VAT (20%)


See all variants from £25.99

Description

A non metallic suede leather hiker style safety boot with 200 joule composite toe cap.

Feature Attributes

Standards Met:
EN ISO 20345:2011
Upper Material:
Leather
Colour:
Black
MFR Part No.:
FC63
Safety Classification:
S1
Gender:
Unisex
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome