Frontcourt Mid S3L ESD 42 Black/White/Red

Order Code: ZT5504844S

£139.99 Inc VAT (20%)
£149.996.5% off


Description

The new FRONTCOURT from PUMA Safety, inspired by classic sports shoes, not only looks good, but also shines with its sophisticated features! The S3 safety shoe with fibreglass toe cap and flexible penetration protection comes with a non-slip and up to 300°C heat-resistant outsole, which convinces with optimal grip and perfect cushioning. A rotation point incorporated into the sole in the midfoot area minimises friction and fatigue. The Evercushion® RELIEF footbed provides optimal pressure relief and a natural position of the foot in the shoe thanks to the special arch support. Shock-absorbing elements in the heel and forefoot area absorb shocks and impacts when the foot touches down and make the FRONTCOURTmaximally comfortable - even on long working days. Fibreglass toe cap and flexible FAP® penetration protection Upper - smooth full leather BreathActive functional lining Footbed - evercushion®RELIEF HERITAGE sole - 300° C heat-resistant rubber outsole, non-slip with special herringbone pattern and rotation point

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome