Fs30C Composite Safety Boots


£49.99 Inc VAT (20%)

See 2 Product Variants
£49.99

Description

FS30C
S3. To ISO20345. Dual Density PU sole. Sole resistant to 200°C. Resistant to oil, acids and solvents. Inner foam layer and harder outer layer ensures comfort and durability.
Padded ankle collar. Lightweight, metal-free composite boot. Antistatic. Water resistant. 200 joules toe protection. Energy absorbing heel.

Feature Attributes

Colour:
Black
Midsole Material:
Composite
ESD:
No
Toe Cap Material:
Composite
Upper Material:
Leather
Gender:
Unisex
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome